Socket 1-2 Gang DP Switched Conversion 13A White (display Pack) Opt

Socket 1-2 Gang DP Switched Conversion 13A White (display Pack) Opt

Order Code: ZT5053751SCopy

£15.39 Inc VAT (20%)


Description

GET SKT 1-2 GANG DP SWTCHD CONVERSION 13A WHI (DISPLAY PACK) OPT Lisse White Moulded (F6) GGBL30212DS

Specifications for Socket 1-2 Gang DP Switched Conversion 13A White (display Pack) Opt
  • Overall Width
    87.0mm
  • Overall Height
    32.0mm
  • Overall Depth
    149.0mm
  • Frequency
    50.00 - 50.00Hz
  • Nominal Current
    13.0A
  • Number of Phases
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome