Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Unswitched Round Pin 2A White - GSocket2A1G
By GET
Order Code:
ZT5109668S
Copy
£7.99
Inc VAT (20%)
£8.49
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-unswitched-round-pin-2a-white-gsocket2a1g/p/ZT5109668S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 1 GANG UNSWITCHED ROUND PIN 2A WHITE Exclusive White Moulded (8F) GSKT2A1G
Tags:
#ReducedPrice
Specifications
Specifications for Socket 1 Gang Unswitched Round Pin 2A White - GSocket2A1G
Frequency
50 - 50Hz
Overall Depth
31mm
Overall Height
86mm
Overall Width
86mm
Number of Phases
1
Nominal Current
2A