Socket 1 Gang Unswitched Round Pin 5A White Optional LED

Socket 1 Gang Unswitched Round Pin 5A White Optional LED

Order Code: ZT5053836SCopy

£6.99 Inc VAT (20%)


Description

GET SOCKET 1 GANG UNSWITCHED ROUND PIN 5A WHITE OPTIONAL LED Lisse White Moulded (8Q) GGBL3081

Specifications for Socket 1 Gang Unswitched Round Pin 5A White Optional LED
  • Overall Width
    87.0mm
  • Overall Height
    87.0mm
  • Overall Depth
    32.0mm
  • Nominal Current Socket Outlet
    5.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome