Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Unswitched Schuko 16A White
By GET
Order Code:
ZT5054577S
Copy
£7.99
Inc VAT (20%)
£8.49
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-unswitched-schuko-16a-white/p/ZT5054577S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 1 GANG UNSWITCHED SCHUKO 16A WHITE Lisse White Moulded (8Q) GGBL3016A1
Tags:
#ReducedPrice
Specifications
Specifications for Socket 1 Gang Unswitched Schuko 16A White
Overall Width
87.0mm
Overall Depth
87.0mm
Frequency
50.00 - 50.00Hz
Overall Height
43.0mm
Number of Phases
1.0
Nominal Current
16.0A