Socket 1Gang Double Pole Lockable 13A White

Socket 1Gang Double Pole Lockable 13A White

Order Code: ZT5054553SCopy

£11.99 Inc VAT (20%)


Description

GET SOCKET 1GANG DOUBLE POLE LOCKABLE 13A WHITE Lisse White Moulded (8Q) GGBL3060L

Specifications for Socket 1Gang Double Pole Lockable 13A White
  • Overall Depth
    148.5mm
  • Frequency
    50 - 50Hz
  • Overall Width
    87mm
  • Overall Height
    43.8mm
  • Nominal Current
    13A
  • Number of Phases
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome