Socket 2 Gang SP Switched 13A Pearl Nickel White Insert

Socket 2 Gang SP Switched 13A Pearl Nickel White Insert

Order Code: ZT5111580SCopy

£36.99 Inc VAT (20%)


Description

GET SOCKET 2 GANG SP SWITCHED 13A PEARL NICKEL WHITE INSERT Ultimate Flat Plate (8B) GU3220WPN

Specifications for Socket 2 Gang SP Switched 13A Pearl Nickel White Insert
  • Overall Width
    148mm
  • Overall Depth
    30mm
  • Overall Height
    88mm
  • Nominal Current Socket Outlet
    13A
  • Number of Outlets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome