Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
1m LC Upc to SC Upc OM3 Multimode Aqua Fibre Optic Cable
By StarTech.com
Order Code:
ZT4187912S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.15
6%
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/1m-lc-upc-to-sc-upc-om3-multimode-aqua-fibre-optic-cable/p/ZT4187912S
Add to quotation
View all Fibre Optic Cables
Description
Perfect for fibre cable runs between multiple backbone switches
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1m LC Upc to SC Upc OM3 Multimode Aqua Fibre Optic Cable
Weight
26g
Form
Fibre Optic Cable
Type
Network Cables
Cable Length
1m
Colour
Aqua
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome