Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
H05VV-F 3183Y Black PVC 3 Core 1.00mm2 5m - 1.00 3183Y BLACK-5
By Under Control Instruments
Order Code:
ZT4029032S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£16.91
6%
10 +
£15.83
12%
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/h05vv-f-3183y-black-pvc-3-core-1-00mm2-5m-1-00-3183y-black-5/p/ZT4029032S
Add to quotation
View all Fibre Optic Cables
Description
H05VV-F 3183Y Black PVC 3 core - 1.00mm2, 5m
Tags:
#BulkDiscount
Specifications
Specifications for H05VV-F 3183Y Black PVC 3 Core 1.00mm2 5m - 1.00 3183Y BLACK-5
Material
PVC
Length
5m
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome