Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Fibre Optic Cables
PTFE Cable Silver Plated Copper White 20m - 19/0.28-WHITE-20
By Under Control Instruments
Order Code:
ZT4029627S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 +
£38.94
5%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fibre-optic-cables/ptfe-cable-silver-plated-copper-white-20m-19-0-28-white-20/p/ZT4029627S
Add to quotation
View all Fibre Optic Cables
Description
PTFE cable silver plated copper - White, 20m
Tags:
#BulkDiscount
Specifications
Specifications for PTFE Cable Silver Plated Copper White 20m - 19/0.28-WHITE-20
Product Type
PTFE Cable
Colour
White
Length
20m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome