Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Grey 3-Core and Earth 100M PVC Basec
By Prysmian
Order Code:
ZT4982125S
£2.49
each
Inc VAT (20%)
£2,490.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2490.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-grey-3-core-and-earth-100m-pvc-basec/p/ZT4982125S
Add to quotation
View all Flexible Cables
Description
Prysmian 1.5MM GREY 3-CORE&EARTH 100M PVC BASEC 6243Y (Group B) 20144976
Specifications
Specifications for 1.5mm Grey 3-Core and Earth 100M PVC Basec
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Nominal Voltage
500V
Number of Wires
3
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Surface
Bare
Conductor Category
Class 1 = solid
Max. Conductor Temperature
70
Core Colour
Several
Conductor Material
Copper
Conductor Diameter
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome