Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
1.5mm Grey 3-Core and Earth 50M PVC Basec
By Prysmian
Order Code:
ZT4982090S
£2.69
each
Inc VAT (20%)
£2,690.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2690.00
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/1-5mm-grey-3-core-and-earth-50m-pvc-basec/p/ZT4982090S
Add to quotation
View all Flexible Cables
Description
Prysmian 1.5MM GREY 3-CORE&EARTH 50M PVC BASEC 6243Y (Group B) 20144975
Specifications
Specifications for 1.5mm Grey 3-Core and Earth 50M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Max. Conductor Temperature
70
Core Insulation Material
Polyvinyl chloride (PVC)
Core Colour
Several
Conductor Category
Class 1 = solid
Nominal Voltage
500V
Number of Wires
3
Conductor Surface
Bare
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome