1.5mm Red 3-Core 100M Fire Performance Soft Skin Standard

Order Code: ZT5000258S

Qty of 100 for
£399.00 Inc VAT (20%)
£3.99 each

This product must be ordered in multiples of 100

Description

VENTCROFT LTD 1.5MM RED 3-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD Fire Performance Cable VFP-315ERD

Specifications for 1.5mm Red 3-Core 100M Fire Performance Soft Skin Standard
  • Sheath Colour
    Red
  • Conductor Material
    Copper
  • Nominal Voltage
    500V
  • Number of Wires
    3
  • Conductor Category
    Class 1 = solid
  • Core Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome