2.5mm White 2-Core 100M Fire Performance Soft Skin Standard

Order Code: ZT5000288S

Qty of 100 for
£419.00 Inc VAT (20%)
£4.19 each

This product must be ordered in multiples of 100

Description

VENTCROFT LTD 2.5MM WHITE 2-CORE 100M FIRE PERFORMANCE SOFT SKIN STANDARD Fire Performance Cable VFP-225EWT

Specifications for 2.5mm White 2-Core 100M Fire Performance Soft Skin Standard
  • Sheath Colour
    White
  • Conductor Category
    Class 1 = solid
  • Nominal Voltage
    500V
  • Number of Wires
    2
  • Core Colour
    White
  • Conductor Material
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome