Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Bracket LED Bollard Stainless Steel
By Collingwood Lighting
Order Code:
ZT4998521S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/bracket-led-bollard-stainless-steel/p/ZT4998521S
Add to quotation
View all Flexible Cables
Description
Collingwood Lighting BRACKET LED BOLLARD STAINLESS STEEL Accessories BOLLEDBRACKET
Specifications
Specifications for Bracket LED Bollard Stainless Steel
Material
Stainless Steel
Width
175mm
Length
175mm
Height
85mm
Type of Accessory/Spare Part
Supporting bracket
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome