Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Cable Retainer 50mm Steel Pre-Galvanised
By Legrand
Order Code:
ZT5023585S
£1.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/cable-retainer-50mm-steel-pre-galvanised/p/ZT5023585S
Add to quotation
View all Flexible Cables
Description
Legrand CABLE RETAINER 50MM STEEL PRE-GALVANISED Accessories MGR2CR
Tags:
#BulkDiscount
Specifications
Specifications for Cable Retainer 50mm Steel Pre-Galvanised
Height
27.5mm
Width
50mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome