Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Divider Loose 50mm x 3M Steel Pre-Galvanised
By Legrand
Order Code:
ZT5023813S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/divider-loose-50mm-x-3m-steel-pre-galvanised/p/ZT5023813S
Add to quotation
View all Flexible Cables
Description
Legrand DIVIDER LOOSE 50MMX3M STEEL PRE-GALVANISED Accessories MGR2PART
Specifications
Specifications for Divider Loose 50mm x 3M Steel Pre-Galvanised
Length
3000mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome