Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Lampholder Spare GU/GZ10 250mm Leads
By LED Group
Order Code:
ZT4994597S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/lampholder-spare-gu-gz10-250mm-leads/p/ZT4994597S
Add to quotation
View all Flexible Cables
Description
LED Group LAMPHOLDER SPARE GU/GZ10 250MM LEADS Accessories SCGZ1050
Specifications
Specifications for Lampholder Spare GU/GZ10 250mm Leads
Material
Ceramics
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome