Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Flexible Cables
Plate Socket Single IP30 150mm Steel Pre-Galvanised
By Legrand
Order Code:
ZT5078538S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flexible-cables/plate-socket-single-ip30-150mm-steel-pre-galvanised/p/ZT5078538S
Add to quotation
View all Flexible Cables
Description
Legrand PLATE SOCKET SINGLE IP30 150MM STEEL PRE-GALVANISED Accessories MSR6SG
Specifications
Specifications for Plate Socket Single IP30 150mm Steel Pre-Galvanised
Length
200mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome