Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
10W Colour Switchable Floodlight White
By Collingwood Lighting
Order Code:
ZT5090920S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/10w-colour-switchable-floodlight-white/p/ZT5090920S
Add to quotation
View all Floodlights
Description
Collingwood Lighting 10W COLOUR SWITCHABLE FLOODLIGHT WHITE Residential Floodlights FL01WXCS
Specifications
Specifications for 10W Colour Switchable Floodlight White
Width
110mm
Colour Temperature
3000 - 6500 K
Number of Bulbs
1
Length
30mm
Voltage
220 - 240V
Power Factor
5
Maximum System Power
10W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome