20W Colour Switchable Floodlight White

20W Colour Switchable Floodlight White

Order Code: ZT5090946S

£31.99 Inc VAT (20%)


Description

Collingwood Lighting 20W COLOUR SWITCHABLE FLOODLIGHT WHITE Residential Floodlights FL02WXCS

Specifications for 20W Colour Switchable Floodlight White
  • Colour Temperature
    3000 - 6500 K
  • Number of Bulbs
    1
  • Width
    150mm
  • Length
    30mm
  • Maximum System Power
    20W
  • Voltage
    220 - 240V
  • Power Factor
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome