300W Industrial LED Tripod Floodlight 110V

300W Industrial LED Tripod Floodlight 110V

Order Code: ZT5575281S

£1,099.99 Inc VAT (20%)


Description

Features a huge 40, 000lm output which creates a large radius of light. Built-in diffuser ensures the light created is glare free and evenly distributed. Easy height adjustment, from a working height of 1.8m to 4m using the ratcheting hand crank mechanism. UFO style design creates 360 of light, ensuring the work area remains well lit. The light head can be angled to focus the light where required. Light head detaches from the tripod and is supplied with a carry bag to make transportation and storage simple. Easy for one person to set up, light head secures to the tripod with two securing screws and hand crank sets the height. Built-in constant current driver provides the optimum electrical input for the light which maximises the lifespan of the LEDs.

See full description
Specifications for 300W Industrial LED Tripod Floodlight 110V
  • Power
    300W
  • MFR Part No.
    LED40K
  • Weight
    21.4kg
  • Voltage
    110V - 16A
  • Ingress Protection Rating (IP Rating)
    IP65
  • LED Type
    300W SMD
  • Lumen Output
    40, 000Lumens
  • Colour Temperature
    5000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome