Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
30W Colour Switchable Floodlight Anthracite
By Collingwood Lighting
Order Code:
ZT5090902S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/30w-colour-switchable-floodlight-anthracite/p/ZT5090902S
Add to quotation
View all Floodlights
Description
Collingwood Lighting 30W COLOUR SWITCHABLE FLOODLIGHT ANTHRACITE Residential Floodlights FL03AXCS
Specifications
Specifications for 30W Colour Switchable Floodlight Anthracite
Length
30mm
Colour Temperature
3000 - 6500 K
Number of Bulbs
1
Width
150mm
Voltage
220 - 240V
Power Factor
8
Maximum System Power
30W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome