Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
30W Colour Switchable Floodlight White
By Collingwood Lighting
Order Code:
ZT5090984S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/30w-colour-switchable-floodlight-white/p/ZT5090984S
Add to quotation
View all Floodlights
Description
Collingwood Lighting 30W COLOUR SWITCHABLE FLOODLIGHT WHITE Residential Floodlights FL03WXCS
Specifications
Specifications for 30W Colour Switchable Floodlight White
Length
30mm
Colour Temperature
3000 - 6500 K
Width
150mm
Number of Bulbs
1
Power Factor
8
Voltage
220 - 240V
Maximum System Power
30W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome