Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
50W Colour Switchable Floodlight White
By Collingwood Lighting
Order Code:
ZT5090996S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/50w-colour-switchable-floodlight-white/p/ZT5090996S
Add to quotation
View all Floodlights
Description
Collingwood Lighting 50W COLOUR SWITCHABLE FLOODLIGHT WHITE Residential Floodlights FL05WXCS
Specifications
Specifications for 50W Colour Switchable Floodlight White
Colour Temperature
3000 - 6500 K
Width
180mm
Number of Bulbs
1
Length
50mm
Maximum System Power
50W
Power Factor
9
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome