Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
FL Pfm 65W/4000K SYM100 SL Bk
By LEDVANCE
Order Code:
ZT5081277S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/fl-pfm-65w-4000k-sym100-sl-bk/p/ZT5081277S
Add to quotation
View all Floodlights
Description
Ledvance FL PFM 65W/4000K SYM100 SL BK Floodlights 4058075461093
Specifications
Specifications for FL Pfm 65W/4000K SYM100 SL Bk
Colour Temperature
4000 - 4000 K
Length
1000mm
Width
237mm
Power Factor
0.9
Maximum System Power
65W
Number of Poles
3
Voltage
277V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome