Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Fld Col Switch PIR 10W - FL01WPCS
By Collingwood Lighting
Order Code:
ZT5090552S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/fld-col-switch-pir-10w-fl01wpcs/p/ZT5090552S
Add to quotation
View all Floodlights
Description
Collingwood Lighting FLD COL SWITCH PIR 10W Residential Floodlights FL01WPCS
Specifications
Specifications for Fld Col Switch PIR 10W - FL01WPCS
Length
30mm
Colour Temperature
3000 - 6500 K
Number of Bulbs
1
Width
110mm
Voltage
220 - 240V
Maximum System Power
10W
Power Factor
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome