Floodlight Champion LED 4000K IP65 150W Black

Floodlight Champion LED 4000K IP65 150W Black

Order Code: ZT5065900S

£349.99 Inc VAT (20%)


Description

LED Group FLOODLIGHT CHAMPION LED 4000K IP65 150W BLK Champion LED Floods RCM15040-04

Specifications for Floodlight Champion LED 4000K IP65 150W Black
  • Width
    488mm
  • Length
    418mm
  • Colour Temperature
    4000 - 4000 K
  • Power Factor
    0.97
  • Voltage
    220 - 240V
  • Maximum System Power
    127W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome