Floodlight Endura Pro Flood Sensor IP55 15W 1500LM Grey Polycar

Order Code: ZT5079595S

£159.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT ENDURA PRO FLOOD SNSR IP55 15W 1500LM GRY POLYCAR Endura Pro Floodlighting 4058075228801

Specifications for Floodlight Endura Pro Flood Sensor IP55 15W 1500LM Grey Polycar
  • Width
    56mm
  • Housing Material
    Plastic
  • Length
    151mm
  • Colour Temperature
    4000 - 4000 K
  • IK Rating
    IK05
  • Colour of Light
    White
  • Maximum System Power
    15W
  • Power Factor
    0.88
  • Nominal Current
    8000 - 8000mA
  • Cover Material
    Plastic opal
  • Control Gear
    Electronic ballast
  • Number of Poles
    3
  • Voltage
    220 - 240V
  • Type of Cabling
    Ending
  • Voltage Type
    AC