Floodlight Endura Pro Flood Sensor IP55 15W 1500LM White Polycar

Order Code: ZT5079515S

£159.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT ENDURA PRO FLOOD SNSR IP55 15W 1500LM WHI POLYCAR Endura Pro Floodlighting 4058075228788

Specifications for Floodlight Endura Pro Flood Sensor IP55 15W 1500LM White Polycar
  • Width
    56mm
  • Colour Temperature
    4000 - 4000 K
  • Housing Material
    Plastic
  • Length
    151mm
  • IK Rating
    IK05
  • Voltage Type
    AC
  • Voltage
    220 - 240V
  • Maximum System Power
    15W
  • Power Factor
    0.88
  • Nominal Current
    80 - 80mA
  • Type of Cabling
    Ending
  • Control Gear
    Electronic ballast
  • Colour of Light
    White
  • Cover Material
    Plastic opal
  • Housing Colour
    White
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome