Floodlight Indust 3000K Beam 100 x 150 150W Black 17100LM IP40 C

Order Code: ZT5080141S

£219.99 Inc VAT (20%)


Description

Collingwood Lighting FLOODLIGHT INDUST 3000K BEAM 100X150 150W BLK 17100LM IP40 C Industrial Floodlights IFL15BX30100150

Specifications for Floodlight Indust 3000K Beam 100 x 150 150W Black 17100LM IP40 C
  • Width
    63mm
  • Ingress Protection Rating (IP Rating)
    G38
  • Length
    280mm
  • Housing Colour
    Normally open contact
  • Maximum System Power
    150W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome