Floodlight Indust 4000K Beam 100 x 150 150W Black 17100LM IP40 C

Order Code: ZT5080178S

£219.99 Inc VAT (20%)


Description

Collingwood Lighting FLOODLIGHT INDUST 4000K BEAM 100X150 150W BLK 17100LM IP40 C Industrial Floodlights IFL15BX40100150

Specifications for Floodlight Indust 4000K Beam 100 x 150 150W Black 17100LM IP40 C
  • Number of Bulbs
    1
  • Length
    280mm
  • Colour Temperature
    4000 - 4000 K
  • Width
    63mm
  • Voltage
    220 - 240V
  • Maximum System Power
    150W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome