Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 3000K 10W 1100LM White 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081720S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-3000k-10w-1100lm-white-100-degree-x-10/p/ZT5081720S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 3000K 10W 1100LM WHI 100DEGX10 Floodlights 4058075460850
Specifications
Specifications for Floodlight LED Pfm Symmetric 3000K 10W 1100LM White 100 Degree x 10
Colour Temperature
3000 - 3000 K
Length
1000mm
Width
131mm
Ingress Protection Rating (IP Rating)
G38
Voltage
277V
Cover Material
45
Light Source Type
Digital-sat
Light Diffuser Type
Black
Light Distribution
GU5.3
Number of Poles
3
Voltage Type
Gilt
Surface Protection
P21/5W
Luminous Flux
1100 - 1100 lm
Power Factor
0.9
Reflector
Direct
Maximum System Power
10W
IK Rating
Surface box
Beam Angle
Thin-film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome