Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 3000K 20W 2200LM White 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081866S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-3000k-20w-2200lm-white-100-degree-x-10/p/ZT5081866S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 3000K 20W 2200LM WHI 100DEGX10 Floodlights 4058075460935
Specifications
Specifications for Floodlight LED Pfm Symmetric 3000K 20W 2200LM White 100 Degree x 10
Colour Temperature
3000 - 3000 K
Width
156mm
Length
176mm
Housing Material
Aluminium
Housing Colour
White
IK Rating
IK07
Maximum System Power
20W
Connection Type
Screwless terminal
Voltage
100 - 277V
Number of Poles
3
Control Gear
Electronic ballast
Colour of Light
White
Reflector
Matt
Light Outlet
Direct
Surface Protection
Powder coated
Nominal Current
102 - 102mA
Light Distribution
Symmetric
Voltage Type
AC
Power Factor
0.9
Light Source Type
LED non-replaceable
Type of Cabling
Ending
Light Diffuser Type
Reflector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome