Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 3000K 50W 5500LM White 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081882S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-3000k-50w-5500lm-white-100-degree-x-10/p/ZT5081882S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 3000K 50W 5500LM WHI 100DEGX10 Floodlights 4058075461017
Specifications
Specifications for Floodlight LED Pfm Symmetric 3000K 50W 5500LM White 100 Degree x 10
Width
219mm
Length
1000mm
Colour Temperature
3000 - 3000 K
Ingress Protection Rating (IP Rating)
G38
Light Distribution
GU5.3
Reflector
Direct
Voltage
277V
Beam Angle
Thin-film
Power Factor
0.9
Light Source Type
Digital-sat
Luminous Flux
5500 - 5500 lm
Number of Poles
3
Voltage Type
Gilt
Maximum System Power
50W
IK Rating
Surface box
Light Diffuser Type
Black
Surface Protection
P21/5W
Cover Material
45