Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 3000K 65W 7150LM Black 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081286S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-3000k-65w-7150lm-black-100-degree-x-10/p/ZT5081286S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 3000K 65W 7150LM BLK 100DEGX10 Floodlights 4058075422445
Specifications
Specifications for Floodlight LED Pfm Symmetric 3000K 65W 7150LM Black 100 Degree x 10
Length
1000mm
Colour Temperature
3000 - 3000 K
Ingress Protection Rating (IP Rating)
G38
Width
237mm
Cover Material
45
Housing Colour
Normally open contact
Light Diffuser Type
Black
Voltage Type
Gilt
Surface Protection
P21/5W
Reflector
Direct
Light Distribution
GU5.3
Light Source Type
Digital-sat
Beam Angle
Thin-film
Voltage
277V
Number of Poles
3
Power Factor
0.9
Maximum System Power
65W
Luminous Flux
7150 - 7150 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome