Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 4000K 10W 1200LM Black 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081717S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-4000k-10w-1200lm-black-100-degree-x-10/p/ZT5081717S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 4000K 10W 1200LM BLK 100DEGX10 Floodlights 4058075460874
Specifications
Specifications for Floodlight LED Pfm Symmetric 4000K 10W 1200LM Black 100 Degree x 10
Colour Temperature
4000 - 4000 K
Width
131mm
Housing Material
Aluminium
Length
159mm
Voltage
100 - 277V
IK Rating
IK07
Type of Cabling
Ending
Power Factor
0.9
Light Outlet
Direct
Nominal Current
48 - 48mA
Voltage Type
AC
Number of Poles
3
Control Gear
Electronic ballast
Maximum System Power
10W
Colour of Light
White
Surface Protection
Powder coated
Connection Type
Screwless terminal
Light Distribution
Symmetric
Light Source Type
LED non-replaceable
Light Diffuser Type
Reflector
Reflector
Matt
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome