Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 4000K 10W 1200LM White 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081877S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-4000k-10w-1200lm-white-100-degree-x-10/p/ZT5081877S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 4000K 10W 1200LM WHI 100DEGX10 Floodlights 4058075460898
Specifications
Specifications for Floodlight LED Pfm Symmetric 4000K 10W 1200LM White 100 Degree x 10
Colour Temperature
4000 - 4000 K
Width
131mm
Length
159mm
Housing Material
Aluminium
Light Diffuser Type
Reflector
Power Factor
0.9
Number of Poles
3
Maximum System Power
10W
Reflector
Matt
Surface Protection
Powder coated
Voltage
100 - 277V
Nominal Current
48 - 48mA
Housing Colour
White
Light Outlet
Direct
Colour of Light
White
Voltage Type
AC
Light Source Type
LED non-replaceable
Type of Cabling
Ending
Control Gear
Electronic ballast
Light Distribution
Symmetric
IK Rating
IK07
Connection Type
Screwless terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome