Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 4000K 20W 2400LM White 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081952S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-4000k-20w-2400lm-white-100-degree-x-10/p/ZT5081952S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 4000K 20W 2400LM WHI 100DEGX10 Floodlights 4058075460973
Specifications
Specifications for Floodlight LED Pfm Symmetric 4000K 20W 2400LM White 100 Degree x 10
Colour Temperature
4000 - 4000 K
Length
176mm
Width
156mm
Housing Material
Aluminium
Light Source Type
LED non-replaceable
Reflector
Matt
Connection Type
Screwless terminal
Nominal Current
102 - 102mA
Voltage
100 - 277V
IK Rating
IK07
Type of Cabling
Ending
Light Diffuser Type
Reflector
Control Gear
Electronic ballast
Power Factor
0.9
Voltage Type
AC
Number of Poles
3
Surface Protection
Powder coated
Housing Colour
White
Maximum System Power
20W
Light Distribution
Symmetric
Light Outlet
Direct
Colour of Light
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome