Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 4000K 50W 6000LM White 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081839S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-4000k-50w-6000lm-white-100-degree-x-10/p/ZT5081839S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 4000K 50W 6000LM WHI 100DEGX10 Floodlights 4058075461055
Specifications
Specifications for Floodlight LED Pfm Symmetric 4000K 50W 6000LM White 100 Degree x 10
Length
225mm
Width
219mm
Colour Temperature
4000 - 4000 K
Housing Material
Aluminium
Maximum System Power
50W
Light Outlet
Direct
Nominal Current
248 - 248mA
Light Source Type
LED non-replaceable
Voltage Type
AC
Surface Protection
Powder coated
IK Rating
IK07
Light Diffuser Type
Reflector
Voltage
100 - 277V
Type of Cabling
Ending
Light Distribution
Symmetric
Housing Colour
White
Power Factor
0.9
Reflector
Matt
Connection Type
Screwless terminal
Control Gear
Electronic ballast
Colour of Light
White
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome