Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 6500K 10W 1200LM Black 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081696S
£34.99
Inc VAT (20%)
£36.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-6500k-10w-1200lm-black-100-degree-x-10/p/ZT5081696S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 6500K 10W 1200LM BLK 100DEGX10 Floodlights 4058075420922
Tags:
#ReducedPrice
Specifications
Specifications for Floodlight LED Pfm Symmetric 6500K 10W 1200LM Black 100 Degree x 10
Colour Temperature
6500 - 6500 K
Ingress Protection Rating (IP Rating)
G38
Width
131mm
Length
1000mm
Power Factor
0.9
Maximum System Power
10W
Reflector
Direct
Voltage Type
Gilt
Beam Angle
Thin-film
Light Distribution
GU5.3
IK Rating
Surface box
Voltage
277V
Cover Material
45
Housing Colour
Normally open contact
Surface Protection
P21/5W
Luminous Flux
1200 - 1200 lm
Light Diffuser Type
Black
Number of Poles
3
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome