Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED Pfm Symmetric 6500K 65W 8000LM Black 100 Degree x 10
By LEDVANCE
Order Code:
ZT5081255S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-pfm-symmetric-6500k-65w-8000lm-black-100-degree-x-10/p/ZT5081255S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LED PFM SYMMETRIC 6500K 65W 8000LM BLK 100DEGX10 Floodlights 4058075422483
Specifications
Specifications for Floodlight LED Pfm Symmetric 6500K 65W 8000LM Black 100 Degree x 10
Length
268mm
Width
237mm
Colour Temperature
6500 - 6500 K
Housing Material
Aluminium
Connection Type
Screwless terminal
Maximum System Power
65W
Voltage Type
AC
Number of Poles
3
Reflector
Matt
Surface Protection
Powder coated
Light Distribution
Symmetric
Nominal Current
340 - 340mA
IK Rating
IK08
Light Source Type
LED non-replaceable
Voltage
100 - 277V
Power Factor
0.9
Type of Cabling
Ending
Control Gear
Electronic ballast
Light Diffuser Type
Reflector
Light Outlet
Direct
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome