Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 3000K 830 IP65 10W 800LM White
By LEDVANCE
Order Code:
ZT5077370S
£34.99
Inc VAT (20%)
£36.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-3000k-830-ip65-10w-800lm-white/p/ZT5077370S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 3000K 830 IP65 10W 800LM WHITE Floodlights 4058075420861
Tags:
#ReducedPrice
Specifications
Specifications for Floodlight Ledvance LED 3000K 830 IP65 10W 800LM White
Colour Temperature
3000 - 3000 K
Width
131mm
Length
122mm
Housing Material
Aluminium
Maximum System Power
10W
Nominal Current
49 - 49mA
Surface Protection
Powder coated
Housing Colour
White
Light Outlet
Direct
Reflector
Matt
Power Factor
0.9
Voltage
100 - 277V
Type of Cabling
Ending
Light Diffuser Type
Reflector
Number of Poles
3
Light Source Type
LED non-replaceable
Control Gear
Electronic ballast
Connection Type
Screwless terminal
Colour of Light
White
Light Distribution
Symmetric
IK Rating
IK07
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome