Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 3000K 830 IP65 20W 2000LM Black
By LEDVANCE
Order Code:
ZT5077169S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-3000k-830-ip65-20w-2000lm-black/p/ZT5077169S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 3000K 830 IP65 20W 2000LM BLACK Floodlights 4058075420960
Specifications
Specifications for Floodlight Ledvance LED 3000K 830 IP65 20W 2000LM Black
Colour Temperature
3000 - 3000 K
Width
156mm
Ingress Protection Rating (IP Rating)
G38
Length
1000mm
Cover Material
45
Maximum System Power
20W
Number of Poles
3
Light Diffuser Type
Black
Reflector
Direct
Surface Protection
P21/5W
IK Rating
Surface box
Power Factor
0.9
Light Source Type
Digital-sat
Light Distribution
GU5.3
Housing Colour
Normally open contact
Voltage Type
Gilt
Luminous Flux
2200 - 2200 lm
Voltage
277V
Beam Angle
Thin-film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome