Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 3000K 830 IP65 30W 3150LM White
By LEDVANCE
Order Code:
ZT5081493S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-3000k-830-ip65-30w-3150lm-white/p/ZT5081493S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 3000K 830 IP65 30W 3150LM WHITE Floodlights 4058075421110
Specifications
Specifications for Floodlight Ledvance LED 3000K 830 IP65 30W 3150LM White
Length
177mm
Colour Temperature
3000 - 3000 K
Width
186mm
Housing Material
Aluminium
IK Rating
IK07
Power Factor
0.9
Type of Cabling
Ending
Colour of Light
White
Voltage Type
AC
Light Source Type
LED non-replaceable
Maximum System Power
30W
Light Diffuser Type
Reflector
Nominal Current
147 - 147mA
Voltage
100 - 277V
Control Gear
Electronic ballast
Housing Colour
White
Light Outlet
Direct
Number of Poles
3
Reflector
Matt
Surface Protection
Powder coated
Light Distribution
Symmetric
Connection Type
Screwless terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome