Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 3000K 830 IP65 50W 5000LM White
By LEDVANCE
Order Code:
ZT5077251S
£84.99
Inc VAT (20%)
£89.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-3000k-830-ip65-50w-5000lm-white/p/ZT5077251S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 3000K 830 IP65 50W 5000LM WHITE Floodlights 4058075421240
Tags:
#ReducedPrice
Specifications
Specifications for Floodlight Ledvance LED 3000K 830 IP65 50W 5000LM White
Housing Material
Aluminium
Length
206mm
Width
218mm
Colour Temperature
3000 - 3000 K
Surface Protection
Powder coated
Control Gear
Electronic ballast
Power Factor
0.9
Nominal Current
236 - 236mA
Light Diffuser Type
Reflector
Colour of Light
White
Light Source Type
LED non-replaceable
Type of Cabling
Ending
Voltage
100 - 277V
Light Distribution
Symmetric
IK Rating
IK07
Number of Poles
3
Light Outlet
Direct
Connection Type
Screwless terminal
Voltage Type
AC
Housing Colour
White
Maximum System Power
50W
Reflector
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome