Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 4000K 840 IP65 10W 800LM White
By LEDVANCE
Order Code:
ZT5077369S
£34.99
Inc VAT (20%)
£36.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-4000k-840-ip65-10w-800lm-white/p/ZT5077369S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 4000K 840 IP65 10W 800LM WHI Floodlights 4058075420908
Tags:
#ReducedPrice
Specifications
Specifications for Floodlight Ledvance LED 4000K 840 IP65 10W 800LM White
Colour Temperature
4000 - 4000 K
Length
1000mm
Width
131mm
Ingress Protection Rating (IP Rating)
G38
Surface Protection
P21/5W
Cover Material
45
Light Source Type
Digital-sat
Luminous Flux
1200 - 1200 lm
Light Diffuser Type
Black
Power Factor
0.9
Voltage Type
Gilt
Reflector
Direct
Number of Poles
3
Beam Angle
Thin-film
IK Rating
Surface box
Voltage
277V
Maximum System Power
10W
Light Distribution
GU5.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome