Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 4000K 840 IP65 20W 2000LM White
By LEDVANCE
Order Code:
ZT5077294S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-4000k-840-ip65-20w-2000lm-white/p/ZT5077294S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 4000K 840 IP65 20W 2000LM WHITE Floodlights 4058075421035
Specifications
Specifications for Floodlight Ledvance LED 4000K 840 IP65 20W 2000LM White
Length
1000mm
Colour Temperature
4000 - 4000 K
Ingress Protection Rating (IP Rating)
G38
Width
156mm
Cover Material
45
IK Rating
Surface box
Beam Angle
Thin-film
Maximum System Power
20W
Light Source Type
Digital-sat
Power Factor
0.9
Surface Protection
P21/5W
Voltage Type
Gilt
Light Diffuser Type
Black
Number of Poles
3
Voltage
277V
Luminous Flux
2400 - 2400 lm
Reflector
Direct
Light Distribution
GU5.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome