Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 6500K 865 IP65 20W 2000LM Black
By LEDVANCE
Order Code:
ZT5077311S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-6500k-865-ip65-20w-2000lm-black/p/ZT5077311S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 6500K 865 IP65 20W 2000LM BLACK Floodlights 4058075421059
Specifications
Specifications for Floodlight Ledvance LED 6500K 865 IP65 20W 2000LM Black
Housing Material
Aluminium
Colour Temperature
6500 - 6500 K
Width
156mm
Length
144mm
Light Source Type
LED non-replaceable
Connection Type
Screwless terminal
Surface Protection
Powder coated
Light Outlet
Direct
Housing Colour
Black
Light Diffuser Type
Reflector
Reflector
Matt
Maximum System Power
20W
Type of Cabling
Ending
Control Gear
Electronic ballast
IK Rating
IK07
Voltage Type
AC
Light Distribution
Symmetric
Nominal Current
98 - 98mA
Number of Poles
3
Voltage
100 - 277V
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome