Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 6500K 865 IP65 30W 3300LM Black
By LEDVANCE
Order Code:
ZT5081535S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-6500k-865-ip65-30w-3300lm-black/p/ZT5081535S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 6500K 865 IP65 30W 3300LM BLACK Floodlights 4058075421189
Specifications
Specifications for Floodlight Ledvance LED 6500K 865 IP65 30W 3300LM Black
Length
177mm
Housing Material
Aluminium
Width
186mm
Colour Temperature
6500 - 6500 K
Light Diffuser Type
Reflector
Maximum System Power
30W
IK Rating
IK07
Light Distribution
Symmetric
Housing Colour
Black
Surface Protection
Powder coated
Type of Cabling
Ending
Voltage
100 - 277V
Power Factor
0.9
Nominal Current
147 - 147mA
Light Outlet
Direct
Connection Type
Screwless terminal
Reflector
Matt
Light Source Type
LED non-replaceable
Control Gear
Electronic ballast
Number of Poles
3
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome