Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance LED 6500K 865 IP65 50W 5000LM Black
By LEDVANCE
Order Code:
ZT5077533S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-led-6500k-865-ip65-50w-5000lm-black/p/ZT5077533S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE LED 6500K 865 IP65 50W 5000LM BLACK Floodlights 4058075421301
Specifications
Specifications for Floodlight Ledvance LED 6500K 865 IP65 50W 5000LM Black
Colour Temperature
6500 - 6500 K
Housing Material
Aluminium
Length
206mm
Width
218mm
Type of Cabling
Ending
Surface Protection
Powder coated
Connection Type
Screwless terminal
Power Factor
0.9
Voltage
100 - 277V
Control Gear
Electronic ballast
Light Outlet
Direct
IK Rating
IK07
Number of Poles
3
Maximum System Power
50W
Light Diffuser Type
Reflector
Reflector
Matt
Light Distribution
Symmetric
Housing Colour
Black
Nominal Current
236 - 236mA
Voltage Type
AC
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome